Filler VAKU FREE
FILR-(VAKU FREE)-1LTR
Art.-no. 0892600801
EAN 4068362740657
Register and access more than 75 000 products
Creamy texture
- Easy to mix
- Easy to use
- Can be used as filler material
Excellent adhesion and stability
- Excellent sanding properties
- Time efficient
Maximum permissible VOC content of VAKU FREE: 24 g/l
Heat resistant up to 80°C
Contents | 1 l |
Weight of content | 1000 g |
Chemical basis | Polyester, styrene free |
Colour | Light green |
Hardener content | 3 % |
Density | 1 kg/l |
Density conditions | at 20°C |
Max. working life | 40 min |
Min. working life | 30 min |
Conditions for working life | after addition of hardener max. 20°C |
Conditions for drying time | at 20°C |
Min. drying time | 25 min |
Max. drying time | 30 min |
Min. processing temperature | 5 °C |
Max. temperature resistance of the hardened material | 30 °C |
Max. permissible VOC concentration | 24 g/l |
Max. VOC concentration | 24 g/l |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!