Fillet weld brush
Fillet weld brush
WREBRSH-FILLETWELD-STEEL-3ROWS
Register and access more than 75 000 products
Datasheets(X)
Material of wire | Steel |
Number of rows | 3 PCS |
Wire diameter | 0.35 mm |
Length of bristles (L3) | 35 mm |
Width (B) | 35 mm |
Length (L1) | 290 mm |
Length of head (L 2) | 135 mm |