Filter regulator + meter MD1 10 bar
Pressure controller, filter, indicator MD1 series Camozzi
PRESREGL-PN-MD1-FILT-MANOM-10BAR-1/4IN
Art.-no. 0699009105
EAN 4065746565578
Register and access more than 75 000 products
The device can be used to adjust the outgoing pressure.
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Input pressure range: 0 to 16 bar
- Output pressure range 0.5 to 10 bar
- Rated flow 6,500 l/min
The device can filter moisture and impurities from the compressed air line.
- Semi-automatic / manual drainage
- Replaceable filter
- Standard filtering rate 25 μm
Datasheets(X)
Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors
Construction size | 1 (1/4 inch) |
Connection thread | IT G BSP 1/4 inch |
Flow capacity | 1800 l/min |
Min./max. operating pressure | 2-10 bar |