Welcome to Würth Finland For trade customers only

Finishing nailer

Pneumatic nailer SK 464-343C
BRAD NAILER SK 464-343C

Art.-no. 0703464343

EAN 4045759043089

-
Finishing nailer

Art.-no. 0703464343

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A powerful lightweight wire nailer (countersunk head) for finishing and more demanding fixing. Nail length: 25–64 mm.
  • Wide range – up to 64mm

  • Very clean nailing mark

  • Quick and easy loading

  • Thin design – makes it easy to work in corners


Two tip pieces inside the magazine: green for short nails and soft wood, red for normal lengths.
Nail lengths are long enough for panelling and plating.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor panelling, architraves, window feet, furniture assembly and sheeting.

Suitable for min./max. nail length

19-64 mm

Suitable for nail diameter

1.6 mm

Suitable for min./max. nail diameter

1.6 - 1.6 mm

Magazine capacity

100 PCS

Air consumption per impact

1.25 l

Weight of machine

1.52 kg

Min./max. operating pressure

5-8 bar

Length

290 mm

Width

63 mm

Height

280 mm

Min. hose inner diameter

9 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

BRADNL-FN-(A2K)-1,6X25

Galvanised steel, blue passivated
x 2500 pcs

BRADNL-FN-(A2K)-1,6X32

Galvanised steel, blue passivated
x 2500 pcs

BRADNL-FN-(A2K)-1,6X38

Galvanised steel, blue passivated

BRADNL-FN-(A2K)-1,6X44

Galvanised steel, blue passivated
x 2500 pcs

BRADNL-FN-(A2K)-1,6X50

Galvanised steel, blue passivated

BRADNL-FN-A2-1,6X25

x 2500 pcs
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information