Welcome to Würth Finland For trade customers only

Finishing nailer for fastening into concrete

Pneumatic nailer SK 650-228C
BRADDER SKS650-228C

Art.-no. 0703650228

EAN 4045759007654

-
Finishing nailer for fastening into concrete

Art.-no. 0703650228

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Very powerful and small nailer for battens and finishing.
For fastening into concrete or solid brick. Steel nails with lengths of 18-50mm


  • For fastening of skirting-boards directly into concrete

  • Rubber-coated handle

  • Plastic tip-protector

  • Exhaust air direction control

  • Delivered in the bag

  • Würth service and spare parts


Depth controller below the trigger makes it possible to adjust the depth of nail heads.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor fastening of wood and plastic strips into concrete and sand lime bricks

Suitable for min./max. nail length

19-50 mm

Suitable for nail diameter

1.8 mm

Suitable for min./max. nail diameter

1.8 - 1.8 mm

Magazine capacity

100 PCS

Air consumption per impact

1.4 l

Weight of machine

1.5 kg

Min./max. operating pressure

5-8 bar

Length

245 mm

Width

66 mm

Height

250 mm

Min. hose inner diameter

9 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

BRADNL-SKS-18MM

x 3000 pcs

BRADNL-SKS-25MM

x 3000 pcs

BRADNL-SKS-30MM

x 3000 pcs

BRADNL-SKS-50MM

x 1500 pcs
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information