Welcome to Würth Finland For trade customers only

Finishing resin

Finishing resin
REPRSN-WNDWREP-FINISH-2G

Art.-no. 08934582

EAN 4050641503282

-
Finishing resin

Art.-no. 08934582

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • suitable for sealing damage on windscreens (e.g. stone chips)
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Chemical basis

Urethane acrylate

Weight of content

2 g

Smell/fragrance

Characteristic

Colour

Colourless

Min. flashing point

102 °C

Density

1 g/cm³

Contents

2 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information