Fire alarm button, info plate
Fire alarm (sign)
FIRE SAFETY SIGN ALARM
Art.-no. 0899075641
EAN 4053479963693
Register and access more than 75 000 products
- The text on the sign will be visible for up to hours after the lights are switched off
Datasheets(X)
Length | 200 mm |
Width | 200 mm |
Thickness | 1.1 mm |
Material thickness | 1.1 mm |
Material | PVC - Polyvinyl chloride |
Material of base plate | Polyvinyl chloride — PVC |
Colour | Red, Yellow |
Product weight (per item) | 73.000 g |