Fire protection putty sealant Ø15-mm cord
Sealing putty FP cord
SEALPUTY-CORD-D15MM-5X200MM
Register and access more than 75 000 products
- Fire resistance classes up to EI 240
- Single cables up to Ø80 mm, bundled up to Ø50 mm
- Metal pipes up to Ø324 mm
- Reusable
- Sound-absorbing
- Resistant to ageing
- No release of hazardous substances or VOC
- Easy handling without tools
When used for fire-rated partitions, ETA 21/0074 and the technical documentation must be observed.
ETA-21/0074
Datasheets(X)
For fire rated sealing of cables and metal pipes in massive floors, massive walls and flexible partition walls. Optimal for sealing ring-shaped and small (≤10 mm) gaps between the service and the wall/floor.
The application surface and cable or pipe service must be clean and free from grease and dust. Form the putty tightly around the service and press against the wall.
Container | Carton |
Fire resistance rating | EI240 |