Welcome to Würth Finland For trade customers only

Fire-retardant silicone SIL 240

Fire protection silicone SIL 240 EI 240
FPSEAL-ELA-WHITE-310ML

Art.-no. 08923141

EAN 4068362013201

-
Fire-retardant silicone SIL 240

Art.-no. 08923141

-
Quantity
PU
x 20 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fireseal - passive fire protection systems
Fire resistant to EI 240
  • For the sealing of linear joints

  • Elastic, single component silicone, for a perfect seal against the spreading of smoke, toxic fumes, heat and flames through walls and compartment floors

  • To be used combined with rock wool, in order to obtain EI fire resistance values

  • Excellent elasticity

  • Optimal adhesion, even on porous materials such as concrete, gypsum plasterboard, etc.

  • CANNOT be painted over

  • Resistant to ageing and weathering, good resistance to UV rays, odourless

  • Not recommended for plastic materials such as PE, PP, PTFE, or for sealing areas constantly in contact with water, or for horizontal wall joints, glueing of mirrors, marble or natural stone

  • High resistance to fire, up to 240 minutes (depending on the type of joint)

  • Can be used for joints of any lengths

  • Long fire resistance times even in walls only 100 mm thick – other brands would require larger thicknesses which are usually not found on a building site, and that invalidates certification of those products

  • Can be used not only for floors, but also for walls made of concrete, gypsum plasterboard and of solid and hollow bricks, as long as they have a minimum thickness of 100 mm

  • Thanks to its elasticity, it adapts easily to the different geometries of the joints

  • Simple to handle and to apply: can be applied using a classic silicone extrusion gun

  • Yield of one cartridge: ca. 3 m (for a 10 x 10 mm seal)
Notice

Certificates: www.wuerth.it/progettisti



Observe the positioning specifications in each case



Because the material is not intumescent, it is not suitable for the fire-retardant sealing of joints containing pass-through elements (pipes, cables etc.). Use other Fireseal systems

Fire resistance values in accordance with EN13501-2 - wall application
Min. wall thickness mmSample nameJoint width mmThickness of rock wool/mm (density ≥ 45 kg/m3)SIL 240 silicone thickness/mmFire resistance
100C4020*10*EI 120
100D1020*10*EI 120
*Application on both sides of the wall
Fire resistance values in accordance with EN13501-2 - ceiling application
Min. ceiling thickness mmSample nameJoint width mmThickness of rock wool/mm (density ≥ 45 kg/m3)SIL 240 silicone thickness/mmFire resistance
150G4050*20*EI 180
150H1050*10*EI 240
*Application on both sides of the ceiling
Application area
Instructions
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For the fire-retardant seal of linear joints requiring a high degree of fire resistance


Suitable for use both on walls and on floors

Colour

White

Contents

310 ml

Ultraviolet resistance

Yes

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

Shore A hardness

25

Chemical basis

Neutrally networked silicone polymer

Full curing speed

2 mm/d

Density

1.4 g/cm³

Min. skin-formation time

20 min

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information