Fire seal compound Sealfire W1000 CE
Fire protection compound/cement, W1000 CE
SEALFIRE W1000 CE COMPOUND 20KG
Register and access more than 75 000 products
- For sealing penetrations for electric cables and metal pipes as well as combination lead-throughs between fire compartments.
- Attaches well onto the most commonly used building materials, such as concrete, aerated concrete, masonry and gypsum.
- Creates a tight fire seal around copper and aluminium cables and metal pipes in the vertical and horizontal direction.
Datasheets(X)
Container | Sack |
Weight of content | 20 kg |
Colour | White, nature |
Building material class | C - Of low flammability |
Density | 2.3 g/cm³ |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 10°C to 25°C |
Building material class conditions | in accordance with DIN EN 13501-1 |