Fire seal silicone Sealfire W200 CE
Fire protection seal silicone W200 CE
SEALFIRE W200 CE SILICONE SEALANT 310ML
Register and access more than 75 000 products
- Attaches well onto a variety of building materials, such as glass, metal, PVC, wood, rock and concrete.
- Creates an elastic seam that is resistant to humidity, chemicals, UV radiation, weather, greases and oils.
- Cannot be used to glue load-bearing glass structures, in any applications that are in contact with food or in any structures that release liquid or gases.
Datasheets(X)
Colour | White |
Contents | 310 ml |
Building material class | F - Of high flammability |
Building material class conditions | in accordance with DIN EN 13501 |
Ultraviolet resistance | Good |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 10°C to 25°C |
Container | Cartridge |
Stretch capacity | 25 % |
Breaking elongation | 600 % |
Short-term resistance against | 0 - not applicable |
Chemical basis | Acetate-curing sealant |
Resistance against | 0 - not applicable |
Full curing speed | 3 mm/d |
Density | 1.01 kg/l |
Min. temperature resistance of the hardened material | -40 °C |
Max. temperature resistance of the hardened material | 140 °C |
Min. skin-formation time | 10 min |
Weight of content | 310 g |
Smell/fragrance | Vinegar |