Fire sign
Fire extinguisher (symbol)
FIRE SAFETY SIGN EXTINGUISHER
Register and access more than 75 000 products
Complies with standard UNI EN ISO 7010
Observation distance in accordance with standard ISO 3864 - 1
Datasheets(X)
Length | 200 mm |
Width | 1.1 mm |
Thickness | 1.1 mm |
Material thickness | 1.1 mm |
Material | PVC - Polyvinyl chloride |
Material of base plate | Polyvinyl chloride — PVC |
Colour | Red, Yellow |
Gloss level | 0 - not applicable |
Design | 0 - not applicable |
UNI | 0 - not applicable |
Product weight (per item) | 73.000 g |