Welcome to Würth Finland For trade customers only

First aid kit XL Cederroth

First-aid bag XL, Cederroth 19 pieces
1STAIDBG-19PCS-305X249X430MM

Art.-no. 089952020

EAN 7310613901032

-
First aid kit XL Cederroth

Art.-no. 089952020

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Cederroth first-aid kit X-Large is a good-sized and well-equipped first-aid kit, and its items are quick and easy to access, just like in a first-aid station.


The items are clearly visible, and visual instructions make them easy to use if there is an accident.


Due to a robust outer casing and compartments, the items stay clean even in harsh conditions.


The outer cover of the kit includes a practical plaster dispenser.


Can be sealed.



Contents:


3 x Cederroth 4-in-1 first-aid bandage, large


4 x Cederroth 4-in-1 first-aid bandage, small


45 x Salvequick plastic plaster


40 x Salvequick textile plaster


10 x Salvequick wound wipe


2 x Soft plaster, 6 cm x 40 cm


3 x metal coated wound dressing, 20 x 40 cm


2 x mesh bandage


2 x Cederroth Burn Gel burn dressing, 10 x 10 cm


1 x Salvequick Cold pack


1 x Cederroth flushing spray, 150 ml


1 x CPR shield


4 x hand wipe


4 x protective glove


1 x rescue blanket


2 x elastic support bandage


1 x scissors


1 x tweezers


1 x first-aid instructions


Dimensions: W 42 x H 30 x D 12 cm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

247 mm

Width

310 mm

Height

80 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

WLBRKT-F.1STAIDBG-XL

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information