First aid sign, stretcher
Stretcher (symbol)
FIRST AID SIGN LITTER
Register and access more than 75 000 products
- Material: glow-in-the-dark PVC/zinc sulphide
- Thickness 1.1 mm
- The text on the sign will be visible for up to hours after the lights are switched off
- Colour: yellow/green
Datasheets(X)
Length | 200 mm |
Width | 200 mm |
Thickness | 1.1 mm |
Material thickness | 1.1 mm |
Material | PVC - Polyvinyl chloride |
Material of base plate | Polyvinyl chloride — PVC |
Colour | Green, Yellow |
Gloss level | 0 - not applicable |
Design | 0 - not applicable |
UNI | 0 - not applicable |
Product weight (per item) | 73 g |