Welcome to Würth Finland For trade customers only

First-aid station Eco 51011026

First aid cabinet wound care point Cederroth Eco
1STAIDCAB-ECO-12PCS

Art.-no. 0899520112

EAN 7310800028566

-
First-aid station Eco 51011026

Art.-no. 0899520112

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Renewed first aid station, green plastic made from 85 % recycled plastic – 90 % less carbon emissions
  • The station also accommodates adhesive-free plasters

  • The items in this modern first-aid station are easy to notice thanks to a transparent cover, and the refill packages are visible at a glance.

  • Dust- and splash-proof structure makes it also suitable for harsh conditions

  • The station is also equipped with a Salvequick plaster dispenser

  • The plasters are pulled down, which protects other plasters from contamination or moisture

  • The compartment in the station has enough room for additional supplies to meet the demands at the workstation

  • Simple instructions

  • Dimensions: W 29 x H 56 x D 12 cm


Contents:



2 x Cederroth 4-in-1 first-aid bandage, large


3 x Cederroth 4-in-1 first-aid bandage, small


1 x Cederroth Burn Gel burn dressing, 10 x 10 cm


1 x Cederroth flushing spray, 150 ml


1 x Salvequick plaster dispenser, including 40 textile plasters and 45 plastic plasters


1 x Salvequick wound wipe, 20 pcs


1 x adhesive-free plaster


1 x Cederroth infection control kit


1 x first-aid instructions


1 x key to plaster and wound wipe dispenser


1 x installation instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

11 PCS

Width

29 cm

Height

12 cm

Length

56 cm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

1STAID-REFILL-SET-13PCS

x 1 pcs

PLST-TEXTILE-LONG-6X30PCS

The textile finger plasters are extra long (with long adhesive surfaces), soft and flexible.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information