Welcome to Würth Finland For trade customers only

Fitting CL push-in fitting for C-Truck plastic pipes

Drain valve, VDC, C Truck
CONNECTOR VDC M22X1,5 S01

Art.-no. 0885261212

EAN 8051707036740

-
Fitting CL push-in fitting for C-Truck plastic pipes

Art.-no. 0885261212

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Model VDC
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M22 x 1.5

Length (L)

30.7 mm

Min./max. temperature conditions

-50 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information