Fitting screw
DIN 966 steel 4.8 zinc plated lacquered
DIN 966 PH M5X35 WHITE
Register and access more than 75 000 products
8-mm head.
DIN 966.
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 35 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 9.2 mm |
Standards | DIN 966 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Thread type | Metric thread |
Pitch | 0.8 mm |