Welcome to Würth Finland For trade customers only

Flat chisel with SDS-plus drive arbour

Flat chisel Plus
FLCHIS-PLUS-L250-W20MM

Art.-no. 0648920250
EAN 4011231536745

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For general demolition and breaking-through work
  • Greater explosive force and minimal risk of sticking in material in comparison with round versions
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Spiking, mortising, knocking out, pounding, breaking open, breaking out etc. for softer materials. Can also be used for "marking" masonry to be knocked out.

Length

250 mm

Width

20 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information