Flat collar nut, wheel fastening
DIN 74361 steel 10 zinc plated shape B
NUT-FLG-DIN74361-B-10-WS30-A2K-M22X1,5
Register and access more than 75 000 products
Datasheets(X)
Thread type x nominal diameter (D) | M22 |
Height (h1) | 30 mm |
Collar diameter (dc) | 36 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Flange thickness | 10.5 mm |
Width across corners (e) | 33.23 mm |
Nominal diameter | 22 mm |