Flat connector 2.8 Uninsulated
Flat plug, 2.8 unsealed
FLPLG-(SN)-(2,8X0,8)-(0,5-1,0SMM)
Register and access more than 75 000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.0 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |