Flat-head drill tip screw PH cross-shaped slot
Steel zinc plated disc head H
DRILLHEAD SCREW FLAT H 4,8X16
Register and access more than 75 000 products
- Superflat head, 1.0 mm
- Lower than Wronic screw head
- Prevents damage to cladding
- For fastening steel
- Standard drill bit tip
Datasheets(X)
For attaching partition frames, e.g. under Gyproc panels (does not break the panel structure).
Do not overtighten. The joint between the head and frame is very thin.
Length | 16 mm |
Nominal diameter | 4.8 mm |
Head height | 1.0 mm |
Internal drive | H2 |
Head diameter | 8.0 mm |
Drill tip length | 4.0 mm |
Shape of tip | Drilling tip |