Welcome to Würth Finland For trade customers only

Flat nut with small wrench size, fine thread DIN 80705, zinc plated 14H steel with thick-layer passivation (VZD)

DIN 80705 steel 14H zinc plated thick-layer pass.
NUT-DIN80705-14H-SW27-(VZD)-M20X1,5

Art.-no. 445452015

EAN 4058794146783

-
Flat nut with small wrench size, fine thread DIN 80705, zinc plated 14H steel with thick-layer passivation (VZD)

Art.-no. 445452015

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M20 x 1.5

Height (m1)

6 mm

External drive (s1)

WS27

Standards

DIN 80705

Material

Steel

Hardness category

14H

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information