Flat washer For hexagon head bolts and nuts, DIN 125, polyamide
DIN 125 polyamide
DIN 125 M10 PA BLACK
Register and access more than 75 000 products
- Resistant to mineral oils, petrol and weak alkaline solutions
- Thermally stable from –40°C to +150°C
Datasheets(X)
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2 mm |
Standards | DIN 125 |
Material | PA - Polyamide |
RoHS-compliant | Yes |