Flat washer with chamfer
ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-6
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M6 |
Form | 0 - not applicable |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7090 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | 0 - not applicable |