Floor cleaner
Floor cleaner, universal
FLRCLNR-1000ML
Register and access more than 75 000 products
- Wax and soap-free floor mopping product with optimum cleaning and care properties
- Cleans intensively without leaching coverings, dries streak-free
- Contains care components without leaving build-up or dark edges
- Effortlessly removes dirt, oil, grease, etc. Also suitable for cleaning equipment use, low-foaming
Not suitable for unsealed parquet.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications, storage, and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products and reserve the right to make technical changes and further developments. Please observe the technical data sheet!
Datasheets(X)
For cleaning and care of all water-resistant hard coverings. Suitable for uncoated or coated, polished or sealed coverings, PVC, rubber, linoleum, rubber knob floors, natural and artificial stone, gym floors, etc.
For normal soiling: approx. 20-40 ml per 10 l of cold water
Contents | 1 l |
Container | Bottle |
Smell/fragrance | Perfumed |
Colour | Green |
Chemical basis | Water and alcohol |
pH value / conditions | 8.5 / at 20°C |
Density/conditions | 1.0220 g/cm³ / at 20°C |
Shelf life from production | 36 Month |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |