Floor pipe plastic
Floor pipe plastic
FLRPIP-DN32-220X680MM
Art.-no. 9501020936
EAN 7392791458508
Register and access more than 75 000 products
Datasheets(X)
Material | Plastics - Polyamide PA |
Colour | White |
Design of the outlet | Steep (90°) |
Min./max. temperature resistance | 0 to 0 °C |
Max. short-term temperature resistance | 0 °C |
Min./max. height (H1) | 680-680 mm |
Height 2 (H2) | 680 mm |