Welcome to Würth Finland For trade customers only

Floor pull-out for vice

Floor pull-out for vice
FLRPULOUT-F.WRKBNCH-VICE-BOAZ

Art.-no. 096345 520

EAN 4024835185004

-
Floor pull-out for vice

Art.-no. 096345 520

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Mounted on the vehicle floor
  • Extendable

  • Load capacity dependent on floor mounting

  • Made of steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BOAZ

Width

935 mm

Height

215 mm

Depth

200 mm

Product weight (per item)

14.600 kg

Material

Steel

Colour

Silver coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information