Floor squeegee
Squeegee
DRYER/SPONGE
Art.-no. 0891350163
EAN 4046777732504
Register and access more than 75 000 products
- Made of black polypropylene
- Oil-resistant
- Ideal for large surfaces
- Soft cellular rubber ensures gentle treatment and optimal protection of surfaces
- Long-lasting
Datasheets(X)
Black polypropylene floor squeegee with oil-resistant cellular rubber blade for effective removal of water and oil.
Can be fitted to the ergonomic aluminium handle (art. no. 0891 350 210).
Colour | Black |
Material | Thermoplastic elastomer/rubber |
Length | 600 mm |
Width | 90 mm |
Height | 115 mm |
Product weight (per item) | 310 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!