Welcome to Würth Finland For trade customers only

Flow-control valve series GMVU CAMOZZI

Flow-control valve series GMVU CAMOZZI
FLWCTRLVLVE-(F.VALVE)-GMVU-(904-1/8-8)

Art.-no. 9501021825

EAN 8051707057042

-
Flow-control valve series GMVU CAMOZZI

Art.-no. 9501021825

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

1/8 inch

Width across flats

14 mm

Material

Steel, stainless

Height

72.5 mm

Product weight (per item)

59.25 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information