Welcome to Würth Finland For trade customers only

Fluorescent paste marker Highly opaque, highly permanent paint paste

Paste marker fluorescent
PASTMRK-PERMANENT-(FLUORES-ORANGE)

Art.-no. 0967911119

EAN 4099618419768

-
Fluorescent paste marker Highly opaque, highly permanent paint paste

Art.-no. 0967911119

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For permanent marking even on base materials with poor adhesion properties
  • For use indoors, outdoors and even under water

  • Ideal for use on wood, steel, iron, concrete, stone, canvas, plastic, rubber, cardboard, glass, fabric and fibreglass etc.

  • Especially suitable for dark base materials

  • Can also be used in hot environments

  • Dries within a few minutes

  • Visible on dark surfaces where marker pens are not

  • The tip can also be cut for smaller markings

  • Can be painted over

  • Can be removed from non-porous surfaces using alcohol or paint thinner


Paste


  • Permanent

  • Low-odour

  • Waterproof

  • Abrasion-resistant

  • Wipe-resistant

  • Resistant to high temperatures
Notice
  • The rotating mechanism keeps the paint paste fresh and ready for immediate use

  • If the marker still dries out, it is easy to make it work again by cutting it off with a knife

  • The transparent cap allows the paint paste to be shaped back into a tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal use e.g. in the construction industry, in the welding and manufacturing industry, in the construction of pipelines and boreholes, on assembly lines, on car tyres and windscreens, in heating, ventilation and air conditioning technology (HVAC), for sanitary installations and much more

Line thickness

12 mm

Colour

Luminous orange

Design

Permanently waterproof

Shape of tip

Tip

Min./max. usage temperature

-10-+200 °C

Material of housing

Plastic

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information