Flux-core wire Cor-A-Rosta 304L
MIG welding wire Cor-A-Rosta 304L
MIG COR-A-ROSTA 304L 1,2X15KG
Register and access more than 75 000 products
- Stainless and acid-proof steel.
- Stable arc, minimal spatter and good slag removal.
- Excellent feeding properties and bright, operator-friendly weld.
Classification:
- AWS A5.22 E 308LT0- 1/-4
- EN ISO 17633-A T19 9 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Min. longitudinal elongation | 35 % |
Min. tensile strength | 510 N/mm² |
Product weight (per item) | 15 kg |
Shielding gas | Argon/CO2 |
Mechanical properties, typical, clean welding material | Welded Required AWS | EN 17633-A | Typical values M21/C1 |
Yield strength N/mm² | not required | min 320 | 400 |
Tensile strength N/mm² | min 520 | min 510 | 560 |
Elongation % | min 35 | min 30 | 42 |
Impact strength ISO-V(J) +20°C | 80 | ||
-110°C | 40 |
Chemical analysis | |||||
C | Mn | Si | Cr | Ni | FN |
0,03 | 1,3 | 0,7 | 19.5 | 10 | 8 |
Approvals | ||
LR | DNV | TÜV |
+ | + | + |