Flux-core wire Cor-A-Rosta P316L
MIG welding wire P316L
WELDWRE-MIG-A-ROSTA P316L 1,2X15KG
Register and access more than 75 000 products
- Stainless and acid-proof steel.
- Stable arc, minimal spatter and good slag removal.
- Excellent feeding properties and bright, operator-friendly weld.
Classification:
- AWS A5.22 E 316LT1-1/-4
- EN ISO 17633-A 19 12 3 L P C/M2
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Min. longitudinal elongation | 25 % |
Min. tensile strength | 485 N/mm² |
Product weight (per item) | 15 kg |
Shielding gas | Argon/CO2 |
Mechanical properties, typical, clean welding material | Welded Required AWS | EN 17633-A | Typical values M21/C1 |
Yield strength N/mm² | not required | min 320 | 440 |
Tensile strength N/mm² | min 485 | min 510 | 580 |
Elongation % | min 30 | min 20 | 38 |
Impact strength ISO-V(J) +20°C | 70 | ||
-110°C | 40 |
Approvals | ||
ABS | DNV | TÜV |
+ | + | + |
Chemical analysis | ||||||
C | Mn | Si | Cr | Ni | Mo | FN |
0,03 | 1,3 | 0,5 | 19 | 12 | 2,7 | 6 |