Flux core wire Supercore 309MoL
MIG welding wire 309MoL
WELDWRE-MIG-309MOL-FCW-1,2X15KG-S300
Register and access more than 75 000 products
- RST/HST for steels
- The weld metal has a high tolerance against corrosion.
- Welding non-alloy to stainless steel, buffer layer welding.
- Max. plate thickness in butt joints ~ 12 mm
- Suitable for welding mixed joints and low-weldability steels.
Classification:
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Plastic coil S300 |
Min. longitudinal elongation | 25 % |
Min. tensile strength | 520 N/mm² |
Product weight (per item) | 15 kg |
Shielding gas | Argon/CO2 |
Mechanical properties, typical, clean welding material | Welded Required AWS | EN 17633-A | Typical values M21/C1 |
Yield strength N/mm² | not required | min 350 | 545 |
Tensile strength N/mm² | min 520 | min 550 | 695 |
Elongation % | min 25 | min 25 | 29 |
Impact strength ISO-V(J) +20°C | 40 |
Chemical analysis | ||||||
C | Mn | Si | Cr | Ni | Mo | FN |
0,03 | 1,3 | 0,7 | 23 | 12,8 | 2,3 | 20 |