Welcome to Würth Finland For trade customers only

Foam gun PRO LONG

1C foam gun Pro Long
FMGUN-1C-(PRO-LONG)-350

Art.-no. 0891152350
EAN 4056807872544

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Working with a foam gun is more affordable, faster and cleaner

Metal frame


Plastic handle, trigger and adjusting screw


Largest tip 12/10 mm


Straw attachment – with serrated tip to guarantee better extension straw grip


  • Easy to use and maintain

  • Foam must be precisely and accurately dispensed

  • Easy to use to fill narrow gaps

  • The entire gun need not be completely emptied at once


With the long spray straw of the Pro Long foam gun you can accurately spray MEGAMAX foam just where you want it.


  • Two length options, slightly below or above 50 cm
NoticeREMEMBER ALSO PU foam cleaner PURlogic® Clean and Foam nozzles set
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area
  • 0891 152 350: Foam gun for window fitters and builders

  • 0891 152 360: Foam gun for industrial, concrete prefabrication factory and house manufacturer use

Material

Stainless steel A2/steel

Colour

Silver

Product weight (per item)

583.000 g

Length

450 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Foam nozzles

ATTCH-SET-F.FMPIST-PE-30PCS

x 1 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Metal-framed foam gun PRO

FMGUN-1C-ME-(TEFLON)-RLR2-1000MM

Standard foam gun for window fitters
x 1 pcs
Metal-framed foam gun PRO

FMGUN-PUR-PRO

Standard foam gun for window fitters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information