Welcome to Würth Finland For trade customers only

Foam plastic roller

Foam plastic radiator paint roller
RADROLL-33-MM-100MM

Art.-no. 0693011099

EAN 6414865400105

-
Foam plastic roller

Art.-no. 0693011099

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Soft polyester foam.
For smooth surfaces, such as doors and furniture.
Creates a very smooth surface.
For water- and solvent-based paints and varnishes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

100 mm

Roller pile height

0 mm

Outer diameter

15 mm

Internal diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information