Folding workbench
Folding workbench, various vehicle interior eqpmt
WORKBENCH FOLDABLE VARIABLE
ORSYMOBIL
Register and access more than 75 000 products
- Height-adjustable in increments of 30 mm
- Wooden panel 30 mm thick, laterally with protective edge made of steel
- Optional mounting on the vehicle floor possible
Datasheets(X)
Type description | WKV12 |
Construction height | 1100 mm |
Construction width | 210 mm |
Construction depth | 230 mm |
Product weight (per item) | 10.000 kg |
Colour | Anthracite grey RAL 7016 structured |