Folding workbench
Folding workbench
WRKBNCH-VEH-MWKL-FOLDABLE
Register and access more than 75 000 products
- For mounting on in-vehicle equipment
- Solid work top made of laminated multiplex panel
- Load capacity up to 80 kg
Datasheets(X)
Type description | MWKL |
Width | 270 mm |
Height | 1065 mm |
Depth | 170 mm |
Product weight (per item) | 14.000 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |