Folding workbench
Workbench, folding heavy-duty, vehicle, modular
WRKBNCH-VEH-MWKS-FOLDABLE-HEAVY
Art.-no. 0963645507
EAN 4062855166221
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For work done outside the vehicle
- For mounting on in-vehicle equipment
- Solid work top made of laminated multiplex panel
- Load capacity up to 80 kg
Product information
Datasheets(X)
Type description | MWKS |
Width | 260 mm |
Height | 1065 mm |
Depth | 300 mm |
Product weight (per item) | 17.600 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |