Welcome to Würth Finland For trade customers only

Fork head without split pin

DIN 71752 steel zinc plated
CLEVIS-DIN71752-(A2K)-8X32

Art.-no. 44028 32
EAN 4046778307626
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

DIN 71752, without split pin, galvanised steel
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Diameter of hole (d1)

8 mm

Connection thread (d2)

M8

Length (l1)

58 mm

Slot length (l2)

32 mm

Width (a1)

16 mm

Internal width (b1)

8 mm

Material

Steel

Surface

Zinc plated

Design

Without bolt

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information