Forklift Cleaner
Assembly cleaner heavy duty for forklift
ASMBYCLNR-FRKLFT-750ML
Register and access more than 75 000 products
Special formulation to deeply penetrate stubborn grease and dirt
Fast and effective removal of soot, grease, industrial dust and oily residues on forklifts
Compatible with most common metallic surfaces
Flashes off leaving surface clean, dry and free from residue
Acetone free
AOX and silicone-free
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Clean off dust, oil, grease and dirt from metallic surfaces e.g. forklift mast, carriage, pulleys, chains, axles and engine parts.
Flashes off leaving surface clean, dry and free from residue.
Spray on the surfaces to be cleaned and wipe off with a clean cloth. If the surfaces are extremely dirty, it may be necessary to repeat the procedure.
Contents | 750 ml |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.715 g/cm³ / at 20°C |
Acetone-free | Yes |
Shelf life from production/conditions | 24 Month / cool and dry storage area, 5°C to 25°C |