Forklift warning light blue
Forklift warning light
WARNLGHT-FORKLIFT-BLUE-98X144MM
Art.-no. 0812999001
EAN 4046777888683
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Suitable for e.g. forklifts as a warning light
- Warns of an approaching vehicle with a blue dot-like light
- Voltage 9-80 V
- 2 x 3 W LED
- Durable polycarbonate lens
- Cord: 0.5 m
- IP68, EMC approved
Product information
Datasheets(X)
Width | 144 mm |
Height | 98 mm |
Cable length | 50 cm |
Power rating | 6 W |
IP protection class | IP 65/IP 54 |
Number of LEDs | 2 PCS |
Min./max. nominal voltage | 9 / 80 V |