Formwork oil EKO 20 l
Formwork oil Eko 100
FORMWRKOIL-EKO-20LTR
Art.-no.
0893110280
EAN 4056807283937
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- User and environmentally friendly formwork oil made from vegetable oil
- Suitable for all types of formworks
- Minimises the need to clean the formwork
- Easy to spread
- Does not leave stains
- Very economical to use
- Prevents corrosion of metal parts
- Easily biodegradable
Product information
Datasheets(X)
Contents | 20 l |
Colour | Yellowish |
Shelf life from production | 3 Years |
Density | 0.905 g/ml |
Density conditions | at 20°C |
Silicone-free | Yes |