Frame adjustment screw LEVELFIX
Levelfix steel zinc plated TX 30
LEVELFIX-SCR-HEX-WS28-TX30-(A2K)-7,5X65
Art.-no. 0233097565
EAN 4053479461267
Register and access more than 75 000 products
Install screws using a TX30 driver, LEVELFIX magnetic socket or an adjustable wrench.
Distance marked on the screw (10 mm, 15 mm and 20 mm), can be adjusted between 5 and 35 mm.
- Simple installation and adjustment
- Precise adjustment
- No wedges or blocks required
- No thermal bridge means better insulation
Zinc-plated steel, hardness 4.8
Datasheets(X)
Length (l) | 65 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Head diameter (d(h/k)) | 28 mm |
Internal drive | TX30 |
Nominal drill hole diameter | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!