Welcome to Würth Finland For trade customers only

Frame plate, adjustable

Frame plate, adjustable
BODY PLATE, ADJUSTABLE

Art.-no. 0862120901

EAN 4053479956305

-
Frame plate, adjustable

Art.-no. 0862120901

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Adjustable frame, with M8x25 studs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Elongated hole length (LL)

25 mm

Elongated hole width (LB)

8.4 mm

Thread type x nominal diameter (G)

M8

Width

20 mm

Thickness (t)

5 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information