Welcome to Würth Finland For trade customers only

Freeze spray

Freezer spray non flammable
FREZSPR-220G

Art.-no. 089010007

EAN 4056807247724

-
Freeze spray

Art.-no. 089010007

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Non-flammable freeze spray that evaporates completely

Non-flammable freeze spray


  • Ideal for electronics etc.


Evaporates completely


  • Leaves no traces or residue on the components
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Used for troubleshooting and repair. The freeze spray can be used to locate faults in electronic and mechanical circuits such as transistors, diodes, etc. It can also be used in the metal and automotive industry as rust remover as well as for shrinkage of bearings and axes, etc. Finally, the freeze spray can be used to protect items from heat damage in connection with soldering.

Instructions

Spray this product on the item to be cooled down. How much spray to be used depends on the size of the item. The spray cools to -55 ºC (depending on the size of the item).

Contents

188 ml

Colour

Colourless

Shelf life from production

24 Month

Density

1.12 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information