Fuel hose CARBUR
Fuel hose, Carbur
OIL CARBUR HOSE 25X35MM
Register and access more than 75 000 products
Compatible with unleaded petrol. Can be used as a hydraulic oil return hose, in farm machines etc. Resists aromatic oil products, maximum 50% aromaticity.
Interior: Black NBR, anti-static
Reinforcement: Synthetic textile weave
Exterior: Black, smooth and synthetic
Operating temperature: -40...+80°C
Marking: "IVG RUBBER HOSE FUEL CARBUR 10 BAR W.P. MM 50% AROMATIC "PROD.LOT"
Manufacturer: IVG
Notes: The hose is compliant with ISO 1307/92.
The hose is compliant with ISO 1307/92.
Datasheets(X)
Internal diameter (ID) | 25 mm |
Outer diameter (AD) | 35 mm |
Colour | Black |
Max. operating pressure | 10 bar |
Testing pressure | 30 bar |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Length | 40 m |