Welcome to Würth Finland For trade customers only

Full-vision goggles Bolle Spectrum foam, ventilated model

Full-vision goggles Bolle Spectrum Foam
FULLVISNGOGL-BOLLE-SPECTRUM-FOAM

Art.-no. 9501017706
EAN 3660740019952

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Mask-style ventilated eye protection with clear lens and foam comfort frame

Protects against liquid drops, pressurized water jets (170kPa), coarse dust and medium-energy mechanical risks


  • Provides an optimal panoramic view

  • Also suitable for use over normal glasses

  • UV protected (UVA/UVB 99.99%)

  • Platinum anti-fog and anti-scratch coating

  • Optical class 1: Designed for long continuous use

  • Overflow channel for liquids

  • Adjustable face shield

  • Articulated face shield attachment

  • Polycarbonate lens thickness 2.5mm

  • Frame polycarbonate TPR (Thermo Plastic Rubber) injected together, indirect ventilation

  • Foam plastic SBR (Styrene Butadiene Rubber)

  • Face shield Polyester / Spandex

  • Frame marking 16321 UL1.2 GL3 DT 1-M 3 6 4 CE

  • Lens marking UL1.2 DT 1 KN CE

  • Certification EN ISO 16321-1, UKCA, EAC, ANSI CSA Z94.3
Certification EN ISO 16321-1, UKCA, EAC, ANSI CSA Z94.3
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

Material of carrying body

Polycarbonate

UV protection

99,9 %

EN standard

16321-1

Marking of safety lens

UL1,2 DT 1 KN CE

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Full-vision goggles Acetate

FULLVISNGOGL-ACETAT

Spacious and suitable for users who wear glasses
x 1 pcs
Full-vision goggles Andromeda®

FULLVISNGOGL-ANDROMEDA

ANDROMEDA
Two-component technology for reliable protection and maximum comfort
x 1 pcs
Full-vision goggles FS100

FULLVISNGOGL-FS100-EN166

Compact design and low weight
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information