Full-vision goggles FS100
Full-vision goggles FS100
FULLVISNGOGL-FS100-EN166
Register and access more than 75 000 products
- Perfect fit and very comfortable to wear thanks to flexible soft components
- Adapts to the shape of the wearer's face
- Indirect ventilation system guarantees protection against droplets and splashes
- Extremely scratch-resistant exterior and permanent anti-fog interior due to the high-quality coating of the lens
- Can be worn in combination with breathing and head protection
- Individually adjustable head strap
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166 |
Mechanical strength | B (120m/s) |
Marking of safety lens | 2C-1,2 W 1 BTKN |