Welcome to Würth Finland For trade customers only

Full visor ZEN FF VISOR Kit with a metal mesh

Mesh visor safety helmet Zenith X METAL MESH Kask
AY-FULL-VISOR-SAFEHELM-METALMESH-KIT

Art.-no. 9501017735

EAN 8057099106429

-
Full visor ZEN FF VISOR Kit with a metal mesh

Art.-no. 9501017735

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Complete set with lightweight Kask Zen MM Metal Mesh Visor metal mesh visor, Zen FF Visor Carrier upper frame and a pair of Zenith Visor Adapters EasyClick quick-release fasteners to attach the frame to Kask Zenith series work helmets

Thanks to the mesh structure, air moves better near the face, and the viewing area does not get fogged or frozen. A recommended choice for e.g. lumberjack use, arborists and various tasks in the wood industry.


  • The curved design offers a wide field of vision, and the mesh comes close to the face, which makes use pleasant.

  • Certification: EN 1731. CE. Also fulfills the voluntary class S requirements. ANSI Z87.1.
EN 1731. CE. Also fulfills the voluntary class S requirements. ANSI Z87.1.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Metal/Plastic

EN standard

1731

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information