Welcome to Würth Finland For trade customers only

Full visor Zen FF Visor Kit clear

Full visor for safety helmet Zenith X
FCESHLD-FULL-VISOR-SAFEHELM-CLEAR-KIT

Art.-no. 9501016412
EAN 8057099106399

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Quick-fastening face shield for Zenith helmets
  • Can be worn over glasses

  • Easy to clip on and off

  • Anti-fog coating on the inside

  • Mar-resistant coating on the outside

  • A rubber border on the top edge that prevents water drops from running down on the face
Meets the requirements of EN 166 class 1 2C-1,2 BT 3 9 KN, EN 170 and ANSI Z87+ U6 X D3 standards
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Material

Polycarbonate - PC

Colour

Clear

Non-fogging

Yes

EN standard

170

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information